Zoro Homepage

Plug Adapter, Surge, 12 ft., White

  • Mfr # EPD-1808

  • Zoro # G906580184


product price: $27.79
/ea

Key Features

Type
Surge
Cord Length
12 ft.
Color
White
Gauge/Conductor
14
Standards
ETL Approved
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EPD-1808
Zoro #
G906580184
UPC #
80011805569
Country of Origin
China

Dimensions

Cord Length
12 ft.
Height
1
Width
4

Details

Item
Plug Adapter
Type
Surge
Number of Outlets
8
Color
White
Gauge/Conductor
14
Standards
ETL Approved
Enclosure Material
ABS Plastic

Description

Quest Technology offers a wide EMI/RFI protected surge strips with 8 AC outlets. Three outlets accommodating large AC power adapters._x000D_

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.