
Raceway, FWH Series, 1.085 in W, 0.545 in H, 4 ft L, White
Mfr # FWH-12414
Zoro # G306580067
product price:Â $5.25
/ea
Sold in multiples of 28 for $147.00
Key Features
Series
FWH
Width
1.085 in
Height
0.545 in
Length
4 ft
Material
Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
FWH-12414
Zoro #
G306580067
UPC #
85924100006
Country of Origin
United States
Dimensions
Width
1.085 in
Height
0.545 in
Length
4 ft
Details
Item
Raceway
Series
FWH
Material
Plastic
Color
White
Description
The WireHider Surface Mount Raceway was designed with both the professional and the DIY installer in mind. WireHider was designed to eliminate the problem of hard to install locations where the cable has a tendency to fall out, especially on ceiling runs. This raceway duct speeds up installation by enabling you to simply push the cables into its flexible center slit and it allows you to exit anywhere along the run without the concern of the cable falling out._x000D_
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.