Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Quest Technology International Raceway Latching Duct - 1-1/2'', Beige, 6Ft, 20 Pieces Bulk Carton LDR-03622

Raceway Latching Duct - 1-1/2'', Beige, 6Ft, 20 Pieces Bulk Carton (Discontinued)

  • Mfr # LDR-03622
  • Zoro # G506579991
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LDR-03622
Zoro #
G506579991
UPC #
87663000422
Country of Origin
United States

Dimensions

Length
72
Slot Height
0.687
Slot Width
1.5

Details

Color
Beige
Material
UL94V-0 Plastic

Description

The WireHider Latching Duct Raceway System is an economical alternative to many two-piece solutions. It is designed with a flexible living hinge allowing for multiple adds/moves/changes as your wiring requirements change. This Latching Duct system is compatible with the accessory components of the two-piece WireHider System. It comes complete with a solvent based adhesive tape on the back for secure adhesion to the wall. It is easy to install, and it eliminates the need to stock both channel and cover lids as required by most two-piece systems._x000D_

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.