Zoro Homepage

RCA (F-F) Inline Coupler

  • Mfr # CAU-4001

  • Zoro # G506602446


product price: $0.32
/ea
Sold in multiples of 27 for $8.64

Key Features

Color
Silver
Width
0.4
Height
0.4
Material
Nickel/Brass
Length
1.25
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CAU-4001
Zoro #
G506602446
UPC #
80011801208
Country of Origin
Taiwan, Province of China

Dimensions

Width
0.4
Height
0.4
Length
1.25

Details

Color
Silver
Material
Nickel/Brass

Description

Quest offers an RCA adapter for coupling.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.