Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

RCA (F-F) Keystone Insert, 75 Ohm - Red

  • Mfr # NIN-1401

  • Zoro # G706582005


product price: $2.85
/ea
Sold in multiples of 3 for $8.55

Key Features

Width
0.64
Height
0.86
Material
UL94V-0 Plastic
Length
1.25
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NIN-1401
Zoro #
G706582005
UPC #
80011805021
Country of Origin
China

Dimensions

Width
0.64
Height
0.86
Length
1.25

Details

Color
White/Red
Material
UL94V-0 Plastic

Description

Quest offers a RCA insert for use in any standard keystone wall plate or patch panel._x000D_

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.