Zoro Homepage

RCA (F-F) Keystone Insert, 75 Ohm - White

  • Mfr # NIN-1403

  • Zoro # G906582010


product price: $2.85
/ea
Sold in multiples of 3 for $8.55

Key Features

Material
UL94V-0 Plastic
Height
0.86
Width
0.64
Length
1.25
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NIN-1403
Zoro #
G906582010
UPC #
080011805023
Country of Origin
China

Dimensions

Height
0.86
Width
0.64
Length
1.25

Details

Color
White/White
Material
UL94V-0 Plastic

Description

Quest offers a RCA insert for use in any standard keystone wall plate or patch panel._x000D_

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.