
Splicing Connector, 100 Pack - Beanie Gel Filled, Blue
Mfr # TBN-1011
Zoro # G206602449
product price: $0.22
/eaSold in multiples of 100 for $22.00
Key Features
Color
Blue
Overall Length
1
Material
PVC/Brass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TBN-1011
Zoro #
G206602449
UPC #
80011803212
Country of Origin
China
Dimensions
Overall Length
1
Details
Item
Wire Connector
Color
Blue
Material
PVC/Brass
Description
Quest offers color-coded splice connectors for joining multiple conductors in a voice and datacom wiring installation. Designed for termination of 22 to 26AWG wire, these splices can be easily crimped. Gel-filled Beanies are also available._x000D_
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.