Zoro Homepage

Splicing Connector, 100 Pack - Ug, Green

  • Mfr # TBN-1004

  • Zoro # G306602387


product price: $0.17
/ea
Sold in multiples of 100 for $17.00

Key Features

Color
Green
Material
PVC/Brass
Overall Length
0.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TBN-1004
Zoro #
G306602387
UPC #
80011801919
Country of Origin
China

Dimensions

Overall Length
0.5

Details

Item
Wire Connector
Color
Green
Material
PVC/Brass

Description

Quest offers color-coded splice connectors for joining multiple conductors in a voice and datacom wiring installation. Designed for termination of 22 to 26AWG wire, these splices can be easily crimped. Gel-filled Beanies are also available._x000D_

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.