Zoro Homepage

St Fiber Optic Connector, (Simplex) Multi-Mode W/ Boot

  • Mfr # NFO-3000

  • Zoro # G006602502


product price: $5.19
/ea
Sold in multiples of 2 for $10.38

Key Features

Color
Silver/Black
Height
0.3
Width
0.25
Length
1.5
Material
Metal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NFO-3000
Zoro #
G006602502
UPC #
80011800854
Country of Origin
Taiwan, Province of China

Dimensions

Height
0.3
Width
0.25
Length
1.5

Details

Color
Silver/Black
Material
Metal

Description

Quest offers epoxy style St fiber connectors for optical cable assemblies.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.