Telephone Single-Gang Wall Plate, White - Rj11 (6P4C) & F-81 Combo
- Mfr # NTP-1902
- Zoro # G706569921
product price:Â
$
2.49
/ea
Sold in multiples of 4 for
$9.96
Key Features
Color
White
Width
2.75
Material
ABS Plastic
Height
4.5
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- NTP-1902
- Zoro #
- G706569921
- UPC #
- 80011800450
- Country of Origin
- Taiwan, Province of China
Dimensions
- Width
- 2.75
- Height
- 4.5
Details
- Color
- White
- Material
- ABS Plastic
Description
Quest Technology offers a selection of faceplates preassembled. These wallplates listed are for telephone and fax installations and are prewired to USOC standards. Also available in a combo telephone RJ11 and cable TV F-81 connector plate._x000D_
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.