
Telephone Single-Gang Wall Plate, White - Rj11 (6P4C), Kitchen Mount
Mfr # NTP-4402
Zoro # G206569926
product price: $2.99
/eaSold in multiples of 3 for $8.97
Key Features
Color
White
Width
3
Material
ABS Plastic
Height
4.5
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
NTP-4402
Zoro #
G206569926
UPC #
80011800454
Country of Origin
Taiwan, Province of China
Dimensions
Width
3
Height
4.5
Details
Color
White
Material
ABS Plastic
Description
Quest Technology offers a selection of faceplates preassembled. These wallplates listed are for telephone and fax installations and are prewired to USOC standards. Also available in a combo telephone RJ11 and cable TV F-81 connector plate._x000D_
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.