Zoro Homepage

Tnc (Male) Connector, 3Pc Crimp-On, Rg-58

  • Mfr # CTN-2112

  • Zoro # G606582013


product price: $2.99
/ea
Sold in multiples of 3 for $8.97

Key Features

Color
Silver
Length
1
Width
0.5
Material
Nickel/Brass
Height
0.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CTN-2112
Zoro #
G606582013
UPC #
80011800083
Country of Origin
Taiwan, Province of China

Dimensions

Length
1
Width
0.5
Height
0.5

Details

Color
Silver
Material
Nickel/Brass

Description

Quest's TNC connector is 3 piece crimp designed and is created for easy RG-58 cable termination._x000D_

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.