Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

TV Wall Plate, Single F81 - White

  • Mfr # VWP-1102

  • Zoro # G506569947


product price: $1.19
/ea
Sold in multiples of 8 for $9.52

Key Features

Color
White
Length
2.75
Width
0.75
Material
UL94V-0 Plastic
Height
4.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VWP-1102
Zoro #
G506569947
UPC #
80011800626
Country of Origin
Taiwan, Province of China

Dimensions

Length
2.75
Width
0.75
Height
4.5

Details

Color
White
Material
UL94V-0 Plastic

Description

Quest offers these F-81 style coax wall plates for Off-AirTV, Cable TV, and Satellite TV with an appealing polished finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.