Zoro Homepage

Unloaded Keystone Surface Mount Box - 2-Port, White

  • Mfr # NSB-5220

  • Zoro # G906569875


product price: $1.39
/ea
Sold in multiples of 6 for $8.34

Key Features

Color
White
Length
2.5
Width
2.5
Material
ABS Plastic
Height
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NSB-5220
Zoro #
G906569875
UPC #
80011801520
Country of Origin
China

Dimensions

Length
2.5
Width
2.5
Height
1

Details

Color
White
Material
ABS Plastic

Description

Quest offers an unloaded keystone version surface mount box, in 1, 2, 4 & 6-Port versions designed for slim-stye keystone jacks, and inserts.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.