Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Usb 2.0 Cable - Type A(M) To B(M), 10 Ft

  • Mfr # NUB-3110

  • Zoro # G006580466


product price: $5.15
/ea
Sold in multiples of 2 for $10.30

Key Features

Cable Length
10 ft
Color
Off-White
Material
PVC Jacket
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NUB-3110
Zoro #
G006580466
UPC #
80011803199
Country of Origin
China

Dimensions

Cable Length
10 ft

Details

Color
Off-White
Material
PVC Jacket

Description

Quest offers a wide selection of USB 2.0 version cables with high-speed data transmissions of up to 480 Mbps. These cables are offered in standard male to male cables, as well as male to female extension cables.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.