
Usb 3.0 Cable, Black - Type A (M-F), 10 Ft
Mfr # NUB-4210
Zoro # G306580463
product price: $9.29
/eaKey Features
Cable Length
10 ft
Color
Off-White
Material
PVC Jacket
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
NUB-4210
Zoro #
G306580463
UPC #
80011805792
Country of Origin
China
Dimensions
Cable Length
10 ft
Details
Color
Off-White
Material
PVC Jacket
Description
Quest also offers the lightning fast USB 3.0 version cables with high-speed data transmissions topping at 4.8 Gbps. Unlike USB 2.0 which always supplies power, USB 3.0 Smart Charging detects when a device is plugged in and will stop providing power when not in use. Cables are offered in standard male to male, as well as male to female extension cables._x000D_
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.