
Usb 3.0 Cable, Black - Type A (M-F), 6 Ft
Mfr # NUB-4206
Zoro # G806580451
product price: $8.35
/eaKey Features
Cable Length
6 ft
Color
Off-White
Material
PVC Jacket
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
NUB-4206
Zoro #
G806580451
UPC #
-
Country of Origin
China
Dimensions
Cable Length
6 ft
Details
Color
Off-White
Material
PVC Jacket
Description
Quest also offers the lightning fast USB 3.0 version cables with high-speed data transmissions topping at 4.8 Gbps. Unlike USB 2.0 which always supplies power, USB 3.0 Smart Charging detects when a device is plugged in and will stop providing power when not in use. Cables are offered in standard male to male, as well as male to female extension cables._x000D_
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.