Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Usb 3.0 Cable, Black - Type A (M-M), 6 Ft

  • Mfr # NUB-4006

  • Zoro # G606580460


product price: $7.45
/ea
Sold in multiples of 2 for $14.90

Key Features

Cable Length
6 ft
Color
Off-White
Material
PVC Jacket
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NUB-4006
Zoro #
G606580460
UPC #
80011805788
Country of Origin
China

Dimensions

Cable Length
6 ft

Details

Color
Off-White
Material
PVC Jacket

Description

Quest also offers the lightning fast USB 3.0 version cables with high-speed data transmissions topping at 4.8 Gbps. Unlike USB 2.0 which always supplies power, USB 3.0 Smart Charging detects when a device is plugged in and will stop providing power when not in use. Cables are offered in standard male to male, as well as male to female extension cables._x000D_

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.