Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wall Plate W/ Dual Usb Charging, White, Etl - Decor Style

  • Mfr # EPD-3128

  • Zoro # G906569950


product price: $26.99
/ea

Key Features

Color
White/Black
Length
6.86
Width
3
Material
ABS Plastic
Height
1.6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EPD-3128
Zoro #
G906569950
UPC #
80011805756
Country of Origin
China

Dimensions

Length
6.86
Width
3
Height
1.6

Details

Color
White/Black
Material
ABS Plastic

Description

Quest offers sleek duplex and decor wall plates with USB charging. They are easy to install, simply remove the existing wall plate and replace it with the USB wall plate using the same screw. The USB wall plate will make electrical connections with the outlet automatically. No wiring required!_x000D_

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.