Raceway, FWH Series, 1.085 in W, 0.545 in H, 4 ft L, White
- Mfr # FWH-12411
- Zoro # G806580420
product price:Â
$
8.49
/ea
Sold in multiples of 24 for
$203.76
Key Features
Series
FWH
Width
1.085 in
Height
0.545 in
Length
4 ft
Material
Plastic
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- FWH-12411
- Zoro #
- G806580420
- UPC #
- 85924100002
- Country of Origin
- United States
Dimensions
- Width
- 1.085 in
- Height
- 0.545 in
- Length
- 4 ft
Details
- Item
- Raceway
- Series
- FWH
- Material
- Plastic
- Color
- White
Description
The WireHider Surface Mount Raceway was designed with both the professional and the DIY installer in mind. WireHider was designed to eliminate the problem of hard to install locations where the cable has a tendency to fall out, especially on ceiling runs. This raceway duct speeds up installation by enabling you to simply push the cables into its flexible center slit and it allows you to exit anywhere along the run without the concern of the cable falling out._x000D_
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.