Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

6' Velour Stanchion Rope, 1.5" diameter, Blue, Satin Brass Snap Ends

  • Mfr # 245BL6-SESLSB

  • Zoro # G0157458


product price: $53.99
/ea

Key Features

Overall Length
6 ft
Rope Diameter
1.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
245BL6-SESLSB
Zoro #
G0157458
UPC #
-
Country of Origin
China

Dimensions

Overall Length
6 ft
Rope Diameter
1.5 in

Details

Item
Stanchion Rope

Description

Our hanging ropes are made with heavy duty cotton core, which provides a smooth elegant drape between posts. The cover is a plush velour available in a range of popular colors which can be matched with snap ends in a variety of finishes.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.