Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

QueueMaster 550, Black Post, 13' Black Belt

  • Zoro #: G0159235
  • Mfr #: QM550B-BK130
$84.97
  • Country of Origin (subject to change): China
See full product details
This item ships free.

Queue Solutions #QM550B-BK130 Specifications

  • Zoro #: G0159235
  • Mfr #: QM550B-BK130
Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

QueueMaster is a range of high quality, low cost retractable barrier stanchions for forming customer queues or restricting access. Used in retail stores, airports, stadiums, cinemas, or wherever crowds need guidance and control. All QueueMaster stanchion models feature a braking system for slow, safe belt retraction and a locking belt end to prevent accidental release. A full circumference floor protector to prevent floor damage is standard. QueueMaster’s 4 way connectivity allows belt from three other stanchions to be connected in line or at right angles so complex queue systems can be created. QueueMaster features the longest belt options in its class. The 13' belt on this model is over 70% longer than the industry standard 7.5ft. Longer belts require fewer stanchions saving on purchase cost and set up time.

Restrictions and Compliance

This item has been restricted from sale in the following states: No

Reviews of Queue Solutions #QM550B-BK130