Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Retractable Belt Barrier, Red, 13 ft Length, Black

  • Mfr # QM550B-RD130

  • Zoro # G0157038


product price: $67.89
/ea

Key Features

Belt Color
Red
Overall Length
13 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QM550B-RD130
Zoro #
G0157038
UPC #
-
Country of Origin
China

Dimensions

Overall Length
13 ft

Details

Item
Retractable Belt Barrier
Belt Color
Red
Finish
Black

Description

QueueMaster is a range of high quality, low cost retractable barrier stanchions for forming customer queues or restricting access. Used in retail stores, airports, stadiums, cinemas, or wherever crowds need guidance and control. All QueueMaster stanchion models feature a braking system for slow, safe belt retraction and a locking belt end to prevent accidental release. A full circumference floor protector to prevent floor damage is standard. QueueMaster’s 4 way connectivity allows belt from three other stanchions to be connected in line or at right angles so complex queue systems can be created. QueueMaster features the longest belt options in its class. The 13' belt on this model is over 70% longer than the industry standard 7.5ft. Longer belts require fewer stanchions saving on purchase cost and set up time.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.