
Retractable Belt Stanchion, Gray, 13 ft Length, Polished Stainless Steel
Mfr # PRO250PS-GY130
Zoro # G0156030
product price: $110.99
/ea
Free Shipping & Returns
Key Features
Belt Color
Gray
Overall Length
13 ft
Finish
Polished Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PRO250PS-GY130
Zoro #
G0156030
UPC #
-
Country of Origin
China
Dimensions
Overall Length
13 ft
Details
Item
Retractable Belt Stanchion
Belt Color
Gray
Finish
Polished Stainless Steel
Description
QueuePro stanchions offer the durability of stainless steel construction and a heavy duty cast iron base. The long service life of these stanchions makes them ideal, ideal for high traffic areas or where the stanchions are moved frequently. All QueuePro stanchion models feature a braking system for slow, safe belt retraction and a locking belt end to prevent accidental release. A full circumference floor protector to prevent floor damage is standard. QueuePros’s 4 way connectivity allows belts from three other stanchions to be connected in line or at right angles so complex queue systems can be created. QueuePro features the longest belt options in its class. At 13’ this model’s belt is 70% longer than the industry standard 7.5ft. Longer belts require fewer stanchions saving on purchase cost and set up time.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.