Zoro Homepage

Retractable Belt Stanchion, Red, 11 ft Length, Satin Stainless Steel

  • Mfr # PRO250SS-RD110

  • Zoro # G0157169


product price: $119.99
/ea
Free Shipping & Returns

Key Features

Belt Color
Red
Overall Length
11 ft
Finish
Satin Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PRO250SS-RD110
Zoro #
G0157169
UPC #
-
Country of Origin
China

Dimensions

Overall Length
11 ft

Details

Item
Retractable Belt Stanchion
Belt Color
Red
Finish
Satin Stainless Steel

Description

QueuePro stanchions offer the durability of stainless steel construction and a heavy duty cast iron base. The long service life of these stanchions makes them ideal, ideal for high traffic areas or where the stanchions are moved frequently. All QueuePro stanchion models feature a braking system for slow, safe belt retraction and a locking belt end to prevent accidental release. A full circumference floor protector to prevent floor damage is standard. QueuePros’s 4 way connectivity allows belts from three other stanchions to be connected in line or at right angles so complex queue systems can be created. QueuePro features the longest belt options in its class. At 11’ this model’s belt is 45% longer than the industry standard 7.5ft. Longer belts require fewer stanchions saving on purchase cost and set up time.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.