Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Retractable Dual Belt Barrier, Gray, 11 ft Length, Black

  • Mfr # QMTwin550B-GY110

  • Zoro # G0157029


product price: $96.39
/ea
Free Shipping & Returns

Key Features

Number of Belts
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QMTwin550B-GY110
Zoro #
G0157029
UPC #
-
Country of Origin
China

Dimensions

Overall Length
11 ft

Details

Item
Retractable Dual Belt Barrier
Belt Color
Gray
Finish
Black
Number of Belts
2

Description

The QueueMaster Twin 550’s lower belt restricts pedestrians from ducking under the belt, helps keep children in line and provides guidance for the visually impaired using a cane. The bottom belt makes this stanchion ADA (Americans with Disabilities Act) compliant. This post features a unique two-piece construction which allows the lower belt mechanism to be easily replaced in the field. QueueMaster is a range of high quality, low cost retractable barrier stanchions for forming customer queues or restricting access. Used in retail stores, airports, stadiums, cinemas, or wherever crowds need guidance and control. All QueueMaster stanchion models feature a braking system for slow, safe belt retraction and a locking belt end to prevent accidental release. A full circumference floor protector to prevent floor damage is standard.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.