Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Retractable Dual Belt Stanchion, Green, 11 ft Length, Polished Stainless

  • Mfr # PROTwin250PS-GN110

  • Zoro # G0157178


product price: $180.99
/ea
Free Shipping & Returns

Key Features

Overall Length
11 ft
Number of Belts
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PROTwin250PS-GN110
Zoro #
G0157178
UPC #
-
Country of Origin
China

Dimensions

Overall Length
11 ft

Details

Item
Retractable Dual Belt Stanchion
Belt Color
Green
Finish
Polished Stainless
Number of Belts
2

Description

The QueuePro Twin 250's lower belt restricts pedestrians from ducking under the belt, helps keep children in line and provides guidance for the visually impaired using a cane. The bottom belt makes this stanchion ADA (Americans with Disabilities Act) compliant. This post features a unique two piece post construction which allows the lower belt mechanism to be easily replaced in the field. QueuePro stanchions offer the durability of steel construction and a heavy duty cast iron base. The long service life of these stanchions makes them ideal, ideal for high traffic areas or where the stanchions are moved frequently. All QueuePro stanchion models feature a braking system for slow, safe belt retraction and a locking belt end to prevent accidental release. A full circumference floor protector to prevent floor damage is standard. QueuePros’s 4-way connectivity allows belts from three other stanchions to be connected in line or at right angles so complex queue systems can be created.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.