Zoro Homepage

Retractable Triple Belt Stanchion, Blue, 11 ft Length, Black

  • Mfr # PROTriple250B-BL110

  • Zoro # G0158788


product price: $229.99
/ea
Free Shipping & Returns

Key Features

Overall Length
11 ft
Number of Belts
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PROTriple250B-BL110
Zoro #
G0158788
UPC #
-
Country of Origin
China

Dimensions

Overall Length
11 ft

Details

Item
Retractable Triple Belt Stanchion
Belt Color
Blue
Finish
Black
Number of Belts
3

Description

The QueuePro Triple 250 is the world’s first triple belt barrier, designed to provide the maximum control of pedestrian flow. The lower belts stop pedestrians from ducking under the belt, keep children in line and provide guidance for the visually impaired using a cane. The bottom belts make this stanchion ADA (Americans with Disabilities Act) compliant. The lower belt cassettes are easily replaced in the field due to our unique 3 piece post construction. QueuePro stanchions offer the durability of steel construction and a heavy-duty cast iron base. The long service life of these stanchions makes them ideal for high traffic areas or where the stanchions are moved frequently. All QueuePro stanchion models feature a braking system for slow, safe belt retraction and a locking belt end to prevent accidental release. A full circumference floor protector to prevent floor damage is standard. QueuePros’s 4-way connectivity allows belts from three other stanchions to be connected in line or at right angles so complex queue systems can be created.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.