
Retracting Belt Unit, Orange, Red/White, 20 ft Length
Mfr # CP600O-RW200
Zoro # G0159740
product price: $64.49
/eaKey Features
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
CP600O-RW200
Zoro #
G0159740
UPC #
-
Country of Origin
China
Dimensions
Overall Length
20 ft
Details
Item
Retracting Belt Unit
Belt Color
Red/White
Color
Orange
Description
ConePro, is a retracting belt unit that fits onto most types of traffic cones and is more effective at restricting access than cones alone. The 600 model features a 20’ belt allowing cones to be spaced further apart saving set up time. Heavy duty nylon construction means the belt will not fray or break even in the toughest conditions. A retraction lock relieves tension on the belt allowing lighter cones to be used. ConePro is equipped with a braking system for slow, safe belt retraction and a belt lock prevents accidental belt release. Cone sold separately.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.