Zoro Homepage

Retracting Belt Unit, Orange, Red/White, 30 ft Length

  • Mfr # CP600O-RW300

  • Zoro # G0160775


product price: $76.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CP600O-RW300
Zoro #
G0160775
UPC #
-
Country of Origin
China

Dimensions

Overall Length
30 ft

Details

Item
Retracting Belt Unit
Belt Color
Red/White
Color
Orange

Description

ConePro, is a retracting belt unit that fits onto most types of traffic cones and is more effective at restricting access than cones alone. The 600 model features a 30’ belt allowing cones to be spaced further apart saving set up time. Heavy duty nylon construction means the belt will not fray or break even in the toughest conditions. A retraction lock relieves tension on the belt allowing lighter cones to be used. ConePro is equipped with a braking system for slow, safe belt retraction and a belt lock prevents accidental belt release. Cone sold separately.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.