Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SafetyMaster Twin 450, 11' Red, Red/White AUTHORIZED ACCESS ONLY Belt

  • Mfr # SMTwin450R-RWA110

  • Zoro # G0157010


product price: $119.99
/ea
Free Shipping & Returns

Key Features

Belt Color
Red/White
Belt Message
Authorized Access Only
Number of Belts
2
Post Color
Red
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SMTwin450R-RWA110
Zoro #
G0157010
UPC #
-
Country of Origin
China

Details

Item
Stanchion w/Retractable Belt
Belt Color
Red/White
Belt Message
Authorized Access Only
Number of Belts
2
Post Color
Red

Description

SafetyMaster Twin offers improved perimeter security as it’s lower belt restricts pedestrians from ducking under the belt. The bottom belt also makes this stanchion ADA (Americans with Disabilities Act) compliant. This post features a unique two-piece post construction which allows the lower belt mechanism to be easily replaced in the field. SafetyMaster provides a high specification, low cost solution for restricting access to work areas and is designed for indoor or outdoor use. A high visibility yellow post is matched with a range of printed belts featuring a choice of safety messages. All SafetyMaster stanchion models feature a braking system for slow, safe belt retraction, a locking belt end to prevent accidental release and a full circumference floor protector to prevent floor damage. SafetyMaster’s belt is fitted with a Universal belt that is compatible with all major brands of stanchion and its quick-change cassette design allows the belt mechanism to be easily changed in the field.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.