Zoro Homepage

WallMaster 300, Polished Chrome, 10' Yellow/Black Diagonal Belt

  • Mfr # WM300PC-YB100

  • Zoro # G0155979


product price: $46.59
/ea

Key Features

Belt Length
10 ft
Belt Color
Yellow/Black
Overall Length
10 ft
Post Color
Polished Chrome
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WM300PC-YB100
Zoro #
G0155979
UPC #
-
Country of Origin
China

Dimensions

Belt Length
10 ft
Overall Length
10 ft

Details

Item
Wall Mount Retractable Belt
Belt Color
Yellow/Black
Post Color
Polished Chrome

Description

WallMaster 300 is the ideal solution for restricting access in short span applications such as cash register aisles, elevators, hallways, and doors. Wall mounting eliminates the need for bulky floor standing barriers. Manufactured with a steel housing WallMaster is equipped with a braking system for slow, safe belt retraction and is supplied with a wall receiver and the wall plugs and screws required for mounting the unit.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.