
WallMaster 400, Yellow, 15' Yellow/Black CAUTION DO NOT ENTER Belt
Mfr # WM400Y-YBC150
Zoro # G0159226
product price: $80.15
/ea
Free Shipping & Returns
Key Features
Belt Length
15 ft
Belt Color
Yellow/Black
Belt Message
Do Not Enter
Overall Length
15 ft
Post Color
Yellow
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WM400Y-YBC150
Zoro #
G0159226
UPC #
-
Country of Origin
China
Dimensions
Belt Length
15 ft
Overall Length
15 ft
Details
Item
Wall Mount Retractable Belt
Belt Color
Yellow/Black
Belt Message
Do Not Enter
Post Color
Yellow
Description
The WallMaster 400 is the ideal solution for restricting access in medium span applications such as warehouse aisles and loading bays. Wall mounting eliminates the need for bulky floor standing barriers. Manufactured with a steel housing WallMaster is equipped with a braking system for slow, safe belt retraction and is supplied with a wall receiver and the wall plugs and screws required for mounting the unit.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.