Zoro Homepage

WallMaster 400, Yellow, 15' Yellow/Black DANGER KEEP OUT Belt

  • Mfr # WM400Y-YBD150

  • Zoro # G0156548


product price: $80.15
/ea
Free Shipping & Returns

Key Features

Belt Length
15 ft
Belt Color
Yellow/Black
Belt Message
Danger Keep Out
Overall Length
15 ft
Post Color
Yellow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WM400Y-YBD150
Zoro #
G0156548
UPC #
-
Country of Origin
China

Dimensions

Belt Length
15 ft
Overall Length
15 ft

Details

Item
Wall Mount Retractable Belt
Belt Color
Yellow/Black
Belt Message
Danger Keep Out
Post Color
Yellow

Description

The WallMaster 400 is the ideal solution for restricting access in medium span applications such as warehouse aisles and loading bays. Wall mounting eliminates the need for bulky floor standing barriers. Manufactured with a steel housing WallMaster is equipped with a braking system for slow, safe belt retraction and is supplied with a wall receiver and the wall plugs and screws required for mounting the unit.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.