Shop QUEUE SOLUTIONS
See all product information
Create Account
WallMaster 400, Yellow, 15' Yellow/Black Diagonal Striped Belt
- Mfr # WM400Y-YB150
- Zoro # G0158009
product price:Â
$
80.15
/ea
Key Features
Belt Length
15 ft
Belt Color
Yellow/Black
Overall Length
15 ft
Post Color
Yellow
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- WM400Y-YB150
- Zoro #
- G0158009
- UPC #
- -
- Country of Origin
- China
Dimensions
- Belt Length
- 15 ft
- Overall Length
- 15 ft
Details
- Item
- Wall Mount Retractable Belt
- Belt Color
- Yellow/Black
- Post Color
- Yellow
Description
The WallMaster 400 is the ideal solution for restricting access in medium span applications such as warehouse aisles and loading bays. Wall mounting eliminates the need for bulky floor standing barriers. Manufactured with a steel housing WallMaster is equipped with a braking system for slow, safe belt retraction and is supplied with a wall receiver and the wall plugs and screws required for mounting the unit.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.