Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

WallMasterTwin 400, Black, 15' Yellow/Black Diagonal Striped Belt

  • Mfr # WMTwin400B-YB150

  • Zoro # G0156916


product price: $125.99
/ea
Free Shipping & Returns

Key Features

Belt Length
15 ft
Belt Color
Yellow/Black
Belt Message
Black Diagonal Striped
Overall Length
15 ft
Number of Belts
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WMTwin400B-YB150
Zoro #
G0156916
UPC #
-
Country of Origin
China

Dimensions

Belt Length
15 ft
Overall Length
15 ft

Details

Belt Color
Yellow/Black
Belt Message
Black Diagonal Striped
Number of Belts
2
Post Color
Black

Description

The WallMaster Twin is a wall mounted retracting belt barrier featuring a unique Twin Belt configuration. Two belts increase the visibility of the barrier and restrict pedestrians from ducking under the belt. The single piece construction has a lower cost than two individual wall mounts and is easier to install. The unit’s steel housing provides the durability needed for working environments and the compact design will not create an obstruction in restricted spaces such as corridors and doorways. WallMaster is equipped with a braking system for slow, safe belt retraction and is supplied with a wall receiver and the wall plugs and screws required for mounting the unit.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.