Zoro Homepage

WallPro 300, Black, 7.5' Yellow/Black Diagonal Striped Belt

  • Mfr # WP300B-YB75

  • Zoro # G0159530


product price: $46.29
/ea

Key Features

Belt Length
7.5 ft
Belt Color
Yellow/Black
Overall Length
7.5 ft
Post Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WP300B-YB75
Zoro #
G0159530
UPC #
-
Country of Origin
China

Dimensions

Belt Length
7.5 ft
Overall Length
7.5 ft

Details

Belt Color
Yellow/Black
Post Color
Black

Description

The WallPro 300 is the ideal solution for restricting access in short span applications such as cash register aisles, elevators, hallways and doors. Wall mounting eliminates the need for bulky floor standing barriers and the WallPro’s compact design will not create an obstruction in restricted spaces. WallPro’s sleek ABS housing is both tough for work environments and attractive to suit interior décor. WallPro is equipped with a braking system for slow, safe belt retraction and is supplied with a wall receiver and the wall plugs and screws required for mounting the unit.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.