
WallPro 450, Yellow, 30' Yellow/Black CAUTION DO NOT ENTER Belt
Mfr # WP450Y-YBC300
Zoro # G0157756
product price: $84.85
/ea
Free Shipping & Returns
Key Features
Belt Length
30 ft
Belt Color
Yellow/Black
Belt Message
Do Not Enter
Overall Length
30 ft
Post Color
Yellow
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WP450Y-YBC300
Zoro #
G0157756
UPC #
-
Country of Origin
China
Dimensions
Belt Length
30 ft
Overall Length
30 ft
Details
Belt Color
Yellow/Black
Belt Message
Do Not Enter
Post Color
Yellow
Description
The WallPro 450 is wall mounted retracting belt barrier designed for restricting access in long span applications such as warehouse loading bays. Wall mounting eliminates the need for bulky floor standing barriers and this unit’s compact design will not create an obstruction in restricted spaces. WallPro’s sleek ABS housing is both tough for work environments and attractive to suit interior décor. WallPro is equipped with a braking system for slow, safe belt retraction and is supplied with a wall receiver and the wall plugs and screws required for mounting the unit.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.