Zoro Homepage

WallPro Magnetic 400, Black, 15' Ylw/Blk CAUTION DO NOT ENTER Belt

  • Mfr # WPM400B-YBC150

  • Zoro # G0158946


product price: $63.25
/ea

Key Features

Belt Length
15 ft
Belt Color
Yellow/Black
Belt Message
Do Not Enter
Overall Length
15 ft
Post Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WPM400B-YBC150
Zoro #
G0158946
UPC #
-
Country of Origin
China

Dimensions

Belt Length
15 ft
Overall Length
15 ft

Details

Belt Color
Yellow/Black
Belt Message
Do Not Enter
Post Color
Black

Description

The WallPro 400 Magnetic features a 15’ belt ideal for closing off medium spans such as warehouse isles. This model is fitted with four powerful magnets on the back enabling the unit to be mounted on any metal surface. The belt end is also magnetic allowing fast, temporary set up, ideal for closing warehouse isles while forklifts are in use or wherever there is a need to temporarily restrict access. WallPro’s sleek ABS housing is both tough for work environments and attractive to suit interior décor. WallPro is equipped with a braking system for slow, safe belt retraction.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.