
WallPro Magnetic 400, Yellow, 15' Yellow/Black DANGER KEEP OUT Belt
Mfr # WPM400Y-YBD150
Zoro # G0159600
product price: $53.99
/eaKey Features
Belt Length
15 ft
Belt Color
Yellow/Black
Belt Message
Danger Keep Out
Overall Length
15 ft
Post Color
Yellow
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WPM400Y-YBD150
Zoro #
G0159600
UPC #
-
Country of Origin
China
Dimensions
Belt Length
15 ft
Overall Length
15 ft
Details
Belt Color
Yellow/Black
Belt Message
Danger Keep Out
Post Color
Yellow
Description
The WallPro 400 Magnetic features a 15’ belt ideal for closing off medium spans such as warehouse isles. This model is fitted with four powerful magnets on the back enabling the unit to be mounted on any metal surface. The belt end is also magnetic allowing fast, temporary set up, ideal for closing warehouse isles while forklifts are in use or wherever there is a need to temporarily restrict access. WallPro’s sleek ABS housing is both tough for work environments and attractive to suit interior décor. WallPro is equipped with a braking system for slow, safe belt retraction.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.