Zoro Homepage

WallPro Magnetic 400, Yellow, 15' Yellow/Black Diagonal Striped Belt

  • Mfr # WPM400Y-YB150

  • Zoro # G0159314


product price: $53.99
/ea

Key Features

Belt Length
15 ft
Belt Color
Yellow/Black
Overall Length
15 ft
Post Color
Yellow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WPM400Y-YB150
Zoro #
G0159314
UPC #
-
Country of Origin
China

Dimensions

Belt Length
15 ft
Overall Length
15 ft

Details

Belt Color
Yellow/Black
Post Color
Yellow

Description

The WallPro 400 Magnetic features a 15’ belt ideal for closing off medium spans such as warehouse isles. This model is fitted with four powerful magnets on the back enabling the unit to be mounted on any metal surface. The belt end is also magnetic allowing fast, temporary set up, ideal for closing warehouse isles while forklifts are in use or wherever there is a need to temporarily restrict access. WallPro’s sleek ABS housing is both tough for work environments and attractive to suit interior décor. WallPro is equipped with a braking system for slow, safe belt retraction.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.