
WeatherMaster 300 Yellow, 16' Yellow/Black CAUTION DO NOT ENTER Belt
Mfr # WMR300Y-YBC110
Zoro # G0155848
product price: $165.99
/ea
Free Shipping & Returns
Key Features
Belt Color
Yellow/Black
Belt Message
Do Not Enter
Overall Length
16 ft
Post Color
Yellow
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WMR300Y-YBC110
Zoro #
G0155848
UPC #
-
Country of Origin
China
Dimensions
Overall Length
16 ft
Details
Item
Stanchion w/Retractable Belt
Belt Color
Yellow/Black
Belt Message
Do Not Enter
Post Color
Yellow
Description
The WeatherMaster 300 features a 16’ belt requiring only half the number of barriers than with the industry standard 7.5’ belt. WeatherMaster is designed for restricting access in tough outdoor environments. Manufactured with a stainless-steel post and a heavy-duty rubber base there is nothing to rust. The base features convenient carry handles, a curved design to reduce trip hazard and is and is tough enough to drive over. All WeatherMaster models feature a braking system for slow, safe belt retraction and a locking belt end to prevent accidental release.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.