Zoro Homepage

WeatherMaster Triple 250 Yellow, 11' Ylw/Blk CAUTION DO NOT ENTER Belt

  • Mfr # WMRTriple250Y-YBC110

  • Zoro # G0158690


product price: $229.99
/ea
Free Shipping & Returns

Key Features

Belt Color
Yellow/Black
Belt Message
Do Not Enter
Overall Length
11 ft
Number of Belts
3
Post Color
Yellow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WMRTriple250Y-YBC110
Zoro #
G0158690
UPC #
-
Country of Origin
China

Dimensions

Overall Length
11 ft

Details

Belt Color
Yellow/Black
Belt Message
Do Not Enter
Number of Belts
3
Post Color
Yellow

Description

The three belts of the WeatherMaster Triple ensure pedestrians cannot duck under or through the belts providing maximum perimeter security for work or manufacturing areas. This stanchion provides a lower cost, more flexible option for perimeter security than using rigid barriers or solid panels. The bottom belts make this stanchion ADA (Americans with Disabilities Act) compliant. WeatherMaster Triple is designed for restricting access in tough working environments. Manufactured with a stainless-steel post and a heavy-duty rubber base there is nothing to rust making this barrier ideal for outdoors use. The base features convenient carry handles, a curved design to reduce trip hazard and is and is tough enough to drive over. All WeatherMaster models feature a braking system for slow, safe belt retraction and a locking belt end to prevent accidental release.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.