
WeatherMaster Triple 250, Yellow, 11' Ylw/Blk Diagonal Striped Belt
Mfr # WMRTriple250Y-YB110
Zoro # G0158806
product price: $229.99
/ea
Free Shipping & Returns
Key Features
Belt Color
Yellow/Black
Overall Length
11 ft
Number of Belts
3
Post Color
Yellow
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WMRTriple250Y-YB110
Zoro #
G0158806
UPC #
-
Country of Origin
China
Dimensions
Overall Length
11 ft
Details
Belt Color
Yellow/Black
Number of Belts
3
Post Color
Yellow
Description
The three belts of the WeatherMaster Triple ensure pedestrians cannot duck under or through the belts providing maximum perimeter security for work or manufacturing areas. This stanchion provides a lower cost, more flexible option for perimeter security than using rigid barriers or solid panels. The bottom belts make this stanchion ADA (Americans with Disabilities Act) compliant. WeatherMaster Triple is designed for restricting access in tough working environments. Manufactured with a stainless-steel post and a heavy-duty rubber base there is nothing to rust making this barrier ideal for outdoors use. The base features convenient carry handles, a curved design to reduce trip hazard and is and is tough enough to drive over. All WeatherMaster models feature a braking system for slow, safe belt retraction and a locking belt end to prevent accidental release.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.