
WeatherMaster Twin 250 Yellow, 11' Yellow/Black DANGER KEEP OUT Belt
Mfr # WMRTwin250Y-YBD110
Zoro # G0157555
product price: $174.99
/ea
Free Shipping & Returns
Key Features
Belt Color
Yellow/Black
Belt Message
Danger Keep Out
Overall Length
11 ft
Number of Belts
2
Post Color
Yellow
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WMRTwin250Y-YBD110
Zoro #
G0157555
UPC #
-
Country of Origin
China
Dimensions
Overall Length
11 ft
Details
Belt Color
Yellow/Black
Belt Message
Danger Keep Out
Number of Belts
2
Post Color
Yellow
Description
WeatherMaster Twin offers improved perimeter security as its lower belt restricts pedestrians from ducking under the belt. The bottom belt also makes this stanchion ADA (Americans with Disabilities Act) compliant. This post features a unique two-piece post construction which allows the lower belt mechanism to be easily replaced in the field. WeatherMaster 250 is designed for restricting access in tough outdoor environments. Manufactured with a stainless-steel post and a heavy-duty rubber base there is nothing to rust. The base features convenient carry handles, a curved design to reduce trip hazard and is and is tough enough to drive over. All WeatherMaster models feature a braking system for slow, safe belt retraction and a locking belt end to prevent accidental release.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.