Zoro Homepage

WeatherMaster Twin 250 Yellow, 11' Ylw/Blk CAUTION DO NOT ENTER Belt

  • Mfr # WMRTwin250Y-YBC110

  • Zoro # G0156749


product price: $174.99
/ea
Free Shipping & Returns

Key Features

Belt Color
Yellow/Black
Belt Message
Do Not Enter
Overall Length
11 ft
Post Color
Yellow
Number of Belts
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WMRTwin250Y-YBC110
Zoro #
G0156749
UPC #
-
Country of Origin
China

Dimensions

Overall Length
11 ft

Details

Belt Color
Yellow/Black
Belt Message
Do Not Enter
Post Color
Yellow
Number of Belts
2

Description

WeatherMaster Twin offers improved perimeter security as its lower belt restricts pedestrians from ducking under the belt. The bottom belt also makes this stanchion ADA (Americans with Disabilities Act) compliant. This post features a unique two-piece post construction which allows the lower belt mechanism to be easily replaced in the field. WeatherMaster 250 is designed for restricting access in tough outdoor environments. Manufactured with a stainless-steel post and a heavy-duty rubber base there is nothing to rust. The base features convenient carry handles, a curved design to reduce trip hazard and is and is tough enough to drive over. All WeatherMaster models feature a braking system for slow, safe belt retraction and a locking belt end to prevent accidental release.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.