Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
QPLUS-23-F3
Zoro #
G5689008
UPC #
-
Country of Origin
United States
Dimensions
Belt Length
10 ft
Belt Width
2 in
Post Height
40 in
Details
Item
Barrier Post with Belt
Color
Blue
Belt Color
Fluorescent Pink
Belt Message
None
Base Material
ABS
Base Type
Basic
Post Material
ABS
Finish
Powder Coated
For Use With
Portable Posts
Indoor / Outdoor
Indoor
Base Finish
Powder Coated
ADA Compliance
No
Includes
Universal Cassette Clip
Number of Belts
1
Post Finish
Powder Coated
Description
Barrier Post with Belt, Number of Belts 1, Belt Length 10 ft, Belt Width 2 in, Belt Color Fluorescent Pink, Includes Universal Cassette Clip, Post Material ABS, Post Finish Powder Coated, Base Type Basic, Base Material ABS, Base Finish Powder Coated, ADA Compliance No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.