Shop QUEUEWAY

Barrier Post with Belt, Gray, 10 ft Length, 40 in Post Height, No Legend, Satin Chrome

  • Mfr # QPLUS-1S-S2
  • Zoro # G5688000

product price: 
$
107.99
/ea
Free Shipping & Returns

Key Features

Post Diameter
2 1/2 in
Base Type
Basic
Base Material
Metal Alloy
Belt Length
10 ft
Post Material
Metal Alloy
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
QPLUS-1S-S2
Zoro #
G5688000
UPC #
-
Country of Origin
China

Dimensions

Post Diameter
2 1/2 in
Belt Length
10 ft
Post Height
40 in
Belt Width
2 in
Base Diameter
14 in
Manufacturer Warranty Length
2 yr
Height Adjustability
Fixed Height
Maximum Overall Height
40 in

Details

Item
Barrier Post with Belt
Base Type
Basic
Base Material
Metal Alloy
Post Material
Metal Alloy
Belt Color
Red
Color
Gray
Belt Message
None
For Use With
Portable Posts
Includes
Universal Cassette Clip
Post Finish
Satin Chrome
ADA Compliance
No
Number of Belts
1
Base Finish
Satin Chrome
Finish
Satin Chrome
Legend
No Legend
Indoor/Outdoor Usage
Indoor
Product Type
Stanchion

Description

Barrier Post with Belt, Maximum Overall Height 40 in, Legend No Legend, Legend Color Not Applicable, Number of Belts 1, Belt Length 10 ft, Belt Width 2 in, Belt Color Red, Product Type Stanchion, Includes Universal Cassette Clip, Minimum Overall Height Not Applicable, Post Diameter 2 1/2 in, Post Material Metal Alloy, Post Finish Satin Chrome, Base Type Basic, Base Diameter 14 in, Base Material Metal Alloy, Base Finish Satin Chrome, ADA Compliance No, Height Adjustability Fixed Height

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.