Zoro Homepage

Barrier Post with Belt, Gray, 10 ft Length, 40 in Post Height, Danger Keep Out, Satin Chrome

  • Mfr # QPLUS-1S-RH

  • Zoro # G5688037


product price: $109.99
/ea
Free Shipping & Returns

Key Features

Post Diameter
2 1/2 in
Base Type
Basic
Base Material
Metal Alloy
Belt Length
10 ft
Post Material
Metal Alloy
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QPLUS-1S-RH
Zoro #
G5688037
UPC #
-
Country of Origin
United States

Dimensions

Post Diameter
2 1/2 in
Belt Length
10 ft
Post Height
40 in
Belt Width
2 in
Base Diameter
14 in
Manufacturer Warranty Length
2 yr
Maximum Overall Height
40 in
Height Adjustability
Fixed Height

Details

Item
Barrier Post with Belt
Base Type
Basic
Base Material
Metal Alloy
Post Material
Metal Alloy
Belt Color
Red
Color
Gray
Belt Message
Danger - Keep Out
Post Finish
Satin Chrome
Base Finish
Satin Chrome
Includes
Universal Cassette Clip
Finish
Satin Chrome
For Use With
Portable Posts
ADA Compliance
No
Number of Belts
1
Legend
Danger Keep Out
Legend Color
White
Indoor/Outdoor Usage
Indoor

Description

Barrier Post with Belt, Maximum Overall Height 40 in, Legend Danger Keep Out, Legend Color White, Number of Belts 1, Belt Length 10 ft, Belt Width 2 in, Belt Color Red, Product Type Stanchion, Includes Universal Cassette Clip, Minimum Overall Height Not Applicable, Post Diameter 2 1/2 in, Post Material Metal Alloy, Post Finish Satin Chrome, Base Type Basic, Base Diameter 14 in, Base Material Metal Alloy, Base Finish Satin Chrome, ADA Compliance No, Height Adjustability Fixed Height

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.