Shop QUEUEWAY
See all product information
Create Account
Barrier Post with Belt, Red, 10 ft Length, 40 in Post Height, No Legend, Powder Coated
- Mfr # QPLUS-21-P5
- Zoro # G5689321
product price:Â
$
103.99
/ea
Free Shipping & Returns
Key Features
Post Diameter
2 1/2 in
Base Type
Basic
Base Material
ABS
Belt Length
10 ft
Post Material
Metal Alloy
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- QPLUS-21-P5
- Zoro #
- G5689321
- UPC #
- -
- Country of Origin
- China
- Item
- Barrier Post with Belt
- Base Type
- Basic
- Base Material
- ABS
- Post Material
- Metal Alloy
- Belt Color
- Purple
- Color
- Red
- Belt Message
- None
- Finish
- Powder Coated
- ADA Compliance
- No
- Number of Belts
- 1
- For Use With
- Portable Posts
- Base Finish
- Powder Coated
- Post Finish
- Powder Coated
- Includes
- Universal Cassette Clip
- Post Color
- Red
- Legend
- No Legend
- Resistance Properties
- Wear Resistant
- Belt Pattern
- No Pattern
- Indoor/Outdoor Usage
- Indoor
- Product Type
- Stanchion
Dimensions
- Post Diameter
- 2 1/2 in
- Belt Length
- 10 ft
- Post Height
- 40 in
- Belt Width
- 2 in
- Base Diameter
- 14 in
- Maximum Overall Height
- 40 in
- Height Adjustability
- Fixed Height
- Manufacturer Warranty Length
- 2 yr
Description
Barrier Post with Belt, Maximum Overall Height 40 in, Legend No Legend, Legend Color Not Applicable, Number of Belts 1, Belt Length 10 ft, Belt Width 2 in, Belt Color Purple, Belt Pattern No Pattern, Post Color Red, Product Type Stanchion, Includes Universal Cassette Clip, Minimum Overall Height Not Applicable, Post Diameter 2 1/2 in, Post Material Metal Alloy, Post Finish Powder Coated, Base Type Basic, Base Diameter 14 in, Base Material ABS, Base Finish Powder Coated, ADA Compliance No
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.